Skip Content
BROOM 36IN MEDIUM SWEEP TAMPICO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BROOM 36IN MEDIUM SWEEP TAMPICO

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGYMN36
  • Mfr. Model # MN36
  • UNSPSC # 47131615
  • CATALOGUE PAGE # 1670
  • Shipping Weight 2.99 lbs

Product Details

Medium-indoor even surfaces. Heavy-indoor/outdoor uneven surfaces.Ideal for foundries and welding shops, the Tampico fibers are resistant to heat and chemicals and are highly water absorbent.

Technical Specs

  • Block Material Hardwood
  • Block Size 36"
  • Trim Length 2-3/4"
  • Item Broom
  • Bristle Material Synthetic/Tampico Blend
  • Broom Width 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list