Skip Content
BROOM 36IN FINE SWEEP HORSEHAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BROOM 36IN FINE SWEEP HORSEHAIR

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGYFHH36
  • Mfr. Model # FHH36
  • UNSPSC # 47131615
  • CATALOGUE PAGE # 1670
  • Shipping Weight 3.04 lbs

Product Details

Fine-use indoor/outdoor in dry conditions on smooth surfaces.By combining horse hair and synthetic fibres, shape and durability are maximized. Ideal to sweep fine dust and light dirt from smooth surfaces.

Technical Specs

  • Item Broom
  • Block Size 36"
  • Bristle Material Horsehair/Synthetic Blend
  • Trim Length 2-3/4"
  • Block Material Hardwood
  • Broom Width 36"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List