Skip Content
BROOM 24IN HEAVY SWEEP TAMPICO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BROOM 24IN HEAVY SWEEP TAMPICO

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGYHN24
  • Mfr. Model # HN24
  • UNSPSC # 47131615
  • CATALOGUE PAGE # 1670
  • Shipping Weight 2.01 lbs

Product Details

Fine-use indoor in smooth surfaces. Medium-indoor even surfaces. Heavy-indoor/outdoor uneven surfaces.The Tough Guy synthetic broom is constructed of polypropylene which is good for wet or dry applications and is unaffected by most oils, acids, solvents and alcohols. Has very low water absorption.

Technical Specs

  • Item Broom
  • Block Material Hardwood
  • Trim Length 2-3/4"
  • Block Size 24"
  • Broom Width 24"
  • Bristle Material Natural Blend

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List