BROOM 24IN HEAVY SWEEP SYNTHETIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BROOM 24IN HEAVY SWEEP SYNTHETIC

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGYHS24
  • Mfr. Model # HS24
  • UNSPSC # 47131615
  • CATALOGUE PAGE # 1670
  • Shipping Weight 1.75 lbs

Product Details

Fine-use indoor in smooth surfaces. Medium-indoor even surfaces. Heavy-indoor/outdoor uneven surfaces.The Tough Guy synthetic broom is constructed of polypropylene which is good for wet or dry applications and is unaffected by most oils, acids, solvents and alcohols. Has very low water absorption.

Technical Specs

  • Item Broom
  • Block Size 24"
  • Trim Length 2-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list