BROOM 24IN FINE SWEEP HORSEHAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BROOM 24IN FINE SWEEP HORSEHAIR

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGYFHH24
  • Mfr. Model # FHH24
  • UNSPSC # 47131615
  • CATALOGUE PAGE # 1670
  • Shipping Weight 1.25 lbs

Product Details

Fine-use indoor/outdoor in dry conditions on smooth surfaces. By combining horse hair and synthetic fibres, shape and durability are maximized. Ideal to sweep fine dust and light dirt from smooth surfaces.

Technical Specs

  • Item Broom
  • Block Size 24"
  • Trim Length 2-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list