BROOM 24IN CMPLT MEDIUM SWEEP RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BROOM 24IN CMPLT MEDIUM SWEEP RED

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGYMR24C
  • Mfr. Model # MR24C
  • UNSPSC # 47131604
  • CATALOGUE PAGE # 1670
  • Shipping Weight 2.75 lbs

Product Details

Synthetic fibers are resistant to oils and some chemicals. Fine-use indoor in smooth surfaces. Medium-indoor even surfaces. Heavy-indoor/outdoor uneven surfaces. Push brooms are supplied with handle and brace ready for use.

Technical Specs

  • Item Broom
  • Block Size 24"
  • Trim Length 2-3/4"
  • Broom Handle Length 63"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list