Skip Content
BROOM 18IN MEDIUM SWEEP TAMPICO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BROOM 18IN MEDIUM SWEEP TAMPICO

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGYMN18
  • Mfr. Model # MN18
  • UNSPSC # 47131615
  • CATALOGUE PAGE # 1670
  • Shipping Weight 1.41 lbs

Product Details

Fine-use indoor/outdoor in dry conditions on smooth surfaces.By combining horse hair and synthetic fibres, shape and durability are maximized. Ideal to sweep fine dust and light dirt from smooth surfaces.

Technical Specs

  • Item Broom
  • Block Material Hardwood
  • Block Size 18"
  • Trim Length 2-3/4"
  • Bristle Material Synthetic/Tampico Blend
  • Broom Width 18"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list