BROOM 18IN MED SWEEP TAMPICO BLND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BROOM 18IN MED SWEEP TAMPICO BLND

TOUGH GUY

Web Price : $17.18 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGYMT18
  • Mfr. Model # MT18
  • UNSPSC # 47131615
  • CATALOGUE PAGE # 1670
  • Shipping Weight 1.5 lbs

Product Details

An all purpose factory and warehouse broom with a tampico/fibre combination. Medium fibres for indoor even surfaces.

Technical Specs

  • Item Broom
  • Trim Length 2-3/4"
  • Block Size 18"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list