Skip Content
BROOM 18IN HEAVY SWEEP TAMPICO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BROOM 18IN HEAVY SWEEP TAMPICO

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGYHN18
  • Mfr. Model # HN18
  • UNSPSC # 47131615
  • CATALOGUE PAGE # 1670
  • Shipping Weight 1.5 lbs

Product Details

Medium-indoor even surfaces. Heavy:-indoor/outdoor uneven surfaces. Ideal for foundries and welding shops, the Tampico fibers are resistant to heat and chemicals and are highly water absorbent.

Technical Specs

  • Item Broom
  • Block Material Hardwood
  • Trim Length 2-3/4"
  • Block Size 18"
  • Bristle Material Natural Blend
  • Broom Width 18"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list