Skip Content
BROOM 18IN HEAVY SWEEP SYNTHETIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BROOM 18IN HEAVY SWEEP SYNTHETIC

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGYHS18
  • Mfr. Model # HS18
  • UNSPSC # 47131615
  • CATALOGUE PAGE # 1670
  • Shipping Weight 1.17 lbs

Product Details

Fine-use indoor in smooth surfaces. Medium-indoor even surfaces. Heavy-indoor/outdoor uneven surfaces.The Tough Guy synthetic broom is constructed of polypropylene which is good for wet or dry applications and is unaffected by most oils, acids, solvents and alcohols. Has very low water absorption.

Technical Specs

  • Item Broom
  • Block Size 18"
  • Block Material Hardwood
  • Trim Length 2-3/4"
  • Bristle Material Synthetic Blend
  • Broom Width 18"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list