Skip Content
BROOM 14IN COARSE SWEEP SYNTHETIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BROOM 14IN COARSE SWEEP SYNTHETIC

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGYCS14
  • Mfr. Model # CS14
  • UNSPSC # 47131615
  • CATALOGUE PAGE # 1670
  • Shipping Weight 1.65 lbs

Product Details

Stiff synthetic poly fill, for concrete and coarse sweeping. Coarse-sweep broom

Technical Specs

  • Block Material Hardwood
  • Item Broom
  • Block Size 14"
  • Trim Length 2-3/4"
  • Bristle Material Synthetic
  • Broom Width 14"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list