Skip Content
BROOM 14IN COARSE SWEEP NATURAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BROOM 14IN COARSE SWEEP NATURAL

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGYCN14
  • Mfr. Model # CN14
  • UNSPSC # 47131615
  • CATALOGUE PAGE # 1670
  • Shipping Weight 2.1 lbs

Product Details

A natural fibre broom that is not harmful to animals. Coarse fibre, ideal for rough surfaces with lots of debris.Coarse-sweep broom.

Technical Specs

  • Item Broom
  • Block Size 14"
  • Trim Length 5"
  • Bristle Material Bassine
  • Block Material Hardwood
  • Broom Width 14"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list