Skip Content
BRONZE GLOBE VALVE 200 SWP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRONZE GLOBE VALVE 200 SWP

MILWAUKEE VALVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWV570-114
  • Mfr. Model # 570-114
  • UNSPSC # 40141611
  • CATALOGUE PAGE # 1819
  • Shipping Weight 5.3 lbs

Product Details

Malleable iron handwheels. For use in HVAC and other general commercial and industrial utility applications with hot and cold water, steam, compressed air, and gas. Meet MSS SP-80 standards. Body, screw-in and union bonnet, seat disc, disc holder, packing gland, and nut meet ASTM B-62.

Technical Specs

  • Item Globe Valve
  • Stem Material Bronze
  • Standards MSS SP-80
  • Handle Type Hand Wheel
  • Pipe Size 1-1/4"
  • Body Material Bronze
  • Class Class 200
  • Handle Material Malleable Iron
  • Connection Type FNPT
  • Max. Fluid Temp. 550 Degrees F
  • Inlet to Outlet Length 3-7/8"
  • Top of Handle to Inlet Center 7"
  • Max. Water Pressure 400 PSI
  • Max. Steam Pressure 200 PSI
  • Valve Stem Type Rising
  • Bonnet Style Union

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list