Skip Content
BRONZE GLOBE VALVE 150 SWP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRONZE GLOBE VALVE 150 SWP

MILWAUKEE VALVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWV590T34
  • Mfr. Model # 590T34
  • UNSPSC # 40141611
  • CATALOGUE PAGE # 1819
  • Shipping Weight 2.0 lbs

Product Details

Malleable iron handwheels. For use in HVAC and other general commercial and industrial utility applications with hot and cold water, steam, compressed air, and gas. Meet MSS SP-80 standards. Body, screw-in and union bonnet, seat disc, disc holder, packing gland, and nut meet ASTM B-62.

Technical Specs

  • Item Globe Valve
  • Standards MSS SP-80
  • Stem Material Bronze
  • Body Material Bronze
  • Handle Type Hand Wheel
  • Pipe Size 3/4"
  • Class Class 150
  • Handle Material Malleable Iron
  • Connection Type FNPT
  • Max. Fluid Temp. 406 Degrees F
  • Inlet to Outlet Length 2-15/16"
  • Bonnet Style Union Nut
  • Top of Handle to Inlet Center 5-3/16"
  • Max. Steam Pressure 150 PSI
  • Max. Water Pressure 300 PSI
  • Valve Stem Type Rising
  • Wedge Material Bronze

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list