BRONZE GLOBE VALVE 150 SWP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRONZE GLOBE VALVE 150 SWP

MILWAUKEE VALVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWV590T14
  • Mfr. Model # 590T14
  • UNSPSC # 40141611
  • CATALOGUE PAGE # 1819
  • Shipping Weight 0.82 lbs

Product Details

Malleable iron handwheels. For use in HVAC and other general commercial and industrial utility applications with hot and cold water, steam, compressed air, and gas. Meet MSS SP-80 standards. Body, screw-in and union bonnet, seat disc, disc holder, packing gland, and nut meet ASTM B-62.

Technical Specs

  • Item Globe Valve
  • Standards MSS SP-80
  • Stem Material Bronze
  • Pipe Size 1/4"
  • Body Material Bronze
  • Handle Type Hand Wheel
  • Class Class 150
  • Top of Handle to Inlet Center 3-15/16"
  • Handle Material Malleable Iron
  • Connection Type FNPT
  • Max. Steam Pressure 150 PSI
  • Inlet to Outlet Length 2-1/16"
  • Max. Water Pressure 300 PSI
  • Max. Fluid Temp. 406 Degrees F
  • Valve Stem Type Rising
  • Wedge Material Bronze
  • Bonnet Style Union Nut

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list