BRONZE GLOBE VALVE 125 SWP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRONZE GLOBE VALVE 125 SWP

MILWAUKEE VALVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWV502-38
  • Mfr. Model # 502-38
  • UNSPSC # 40141611
  • CATALOGUE PAGE # 1819
  • Shipping Weight 0.53 lbs

Product Details

Malleable iron handwheels. For use in HVAC and other general commercial and industrial utility applications with hot and cold water, steam, compressed air, and gas. Meet MSS SP-80 standards. Body, screw-in and union bonnet, seat disc, disc holder, packing gland, and nut meet ASTM B-62.

Technical Specs

  • Item Globe Valve
  • Stem Material Bronze
  • Standards MSS SP-80
  • Pipe Size 3/8"
  • Handle Type Hand Wheel
  • Class Class 125
  • Body Material Bronze
  • Handle Material Malleable Iron
  • Connection Type FNPT
  • Top of Handle to Inlet Center 3-3/16"
  • Valve Stem Type Rising
  • Max. Fluid Temp. 406 Degrees F
  • Max. Steam Pressure 125 PSI
  • Max. Water Pressure 200 PSI
  • Inlet to Outlet Length 1-13/16"
  • Wedge Material Bronze
  • Bonnet Style Union

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list