Skip Content
BRONZE GLOBE VALVE 125 SWP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRONZE GLOBE VALVE 125 SWP

MILWAUKEE VALVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWV502-18
  • Mfr. Model # 502-18
  • UNSPSC # 40141611
  • CATALOGUE PAGE # 1819
  • Shipping Weight 0.47 lbs

Product Details

Malleable iron handwheels. For use in HVAC and other general commercial and industrial utility applications with hot and cold water, steam, compressed air, and gas. Meet MSS SP-80 standards. Body, screw-in and union bonnet, seat disc, disc holder, packing gland, and nut meet ASTM B-62.

Technical Specs

  • Standards MSS SP-80
  • Stem Material Bronze
  • Item Globe Valve
  • Handle Type Hand Wheel
  • Body Material Bronze
  • Class Class 125
  • Pipe Size 1/8"
  • Handle Material Malleable Iron
  • Connection Type FNPT
  • Max. Fluid Temp. 406 Degrees F
  • Inlet to Outlet Length 1-5/8"
  • Top of Handle to Inlet Center 3-1/16"
  • Max. Water Pressure 200 PSI
  • Bonnet Style Union
  • Valve Stem Type Rising
  • Wedge Material Bronze
  • Max. Steam Pressure 125 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list