Skip Content
BRONZE GLOBE VALVE 125 SWP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRONZE GLOBE VALVE 125 SWP

MILWAUKEE VALVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWV502-14
  • Mfr. Model # 502-14
  • UNSPSC # 40141611
  • CATALOGUE PAGE # 1819
  • Shipping Weight 0.45 lbs

Product Details

Malleable iron handwheels. For use in HVAC and other general commercial and industrial utility applications with hot and cold water, steam, compressed air, and gas. Meet MSS SP-80 standards. Body, screw-in and union bonnet, seat disc, disc holder, packing gland, and nut meet ASTM B-62.

Technical Specs

  • Standards MSS SP-80
  • Stem Material Bronze
  • Item Globe Valve
  • Handle Type Hand Wheel
  • Body Material Bronze
  • Pipe Size 1/4"
  • Class Class 125
  • Top of Handle to Inlet Center 3-1/16"
  • Handle Material Malleable Iron
  • Connection Type FNPT
  • Inlet to Outlet Length 1-5/8"
  • Max. Steam Pressure 125 PSI
  • Max. Water Pressure 200 PSI
  • Max. Fluid Temp. 406 Degrees F
  • Valve Stem Type Rising
  • Bonnet Style Union
  • Wedge Material Bronze

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list