Skip Content
BRONZE CHECK VALVE 300 SWP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRONZE CHECK VALVE 300 SWP

MILWAUKEE VALVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWV507-12
  • Mfr. Model # 507-12
  • UNSPSC # 40141618
  • CATALOGUE PAGE # 1817
  • Shipping Weight 0.89 lbs

Product Details

Y-pattern design permits easy maintenance. Feature a bronze body and disc and metal-to-metal seating. Mount vertical or horizontal. For use in plumbing and heating applications. Meets MSS SP-80 standards. Max. pressure: 300 PSI steam: 600 PSI WOG. Temp. range: - 20 Degrees to 550 Degrees F. Note: Not for use with reciprocating air compressor service.

Technical Specs

  • Length 2-5/8"
  • Item Swing Check Valve
  • Material of Construction Bronze
  • Size 1/2"
  • Seat Material -
  • Mounting Position Horizontal Or Vertical
  • Spring Material -
  • Compliance -
  • Max. Temp. 550 Degrees F
  • Standards MSS SP-80
  • Sub-Category Bronze
  • Connection Type FNPT
  • Max. Steam Pressure 300 psi WSP
  • Cracking Pressure 0.75 - 1 psi
  • Cap to Inlet Center 1-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list