Skip Content
BRONZE CHECK VALVE 200 SWP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BRONZE CHECK VALVE 200 SWP

MILWAUKEE VALVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWV508-38
  • Mfr. Model # 508-38
  • UNSPSC # 40141634
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.56 lbs

Technical Specs

  • Max. Temp. 550 Degrees F
  • Material of Construction Bronze
  • Length 2-1/4"
  • Item Swing Check Valve
  • Size 3/8"
  • Mounting Position Horizontal
  • Overall Height 1.63"
  • Seat Material Bronze
  • Standards MSS SP-80
  • Sub-Category Bronze
  • Connection Type FNPT
  • Cracking Pressure 1/2 - 3/4 psi
  • Max. Steam Pressure 200 psi WSP
  • Cap to Inlet Center 1-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list