BRONZE CHECK VALVE 200 SWP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BRONZE CHECK VALVE 200 SWP

MILWAUKEE VALVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWV508-114
  • Mfr. Model # 508-114
  • UNSPSC # 40141634
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.17 lbs

Technical Specs

  • Length 4-3/8"
  • Size 1-1/4"
  • Item Swing Check Valve
  • Max. Temp. 550 Degrees F
  • Material of Construction Bronze
  • Mounting Position Horizontal
  • Overall Height 3
  • Seat Material Bronze
  • Standards MSS SP-80
  • Sub-Category Bronze
  • Max. Steam Pressure 200 psi WSP
  • Connection Type FNPT
  • Cracking Pressure 1/2 - 3/4 psi
  • Cap to Inlet Center 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list