BRONZE CHECK VALVE 125 SWP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRONZE CHECK VALVE 125 SWP

MILWAUKEE VALVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWV509-112
  • Mfr. Model # 509-112
  • UNSPSC # 40141618
  • CATALOGUE PAGE # 1816
  • Shipping Weight 2.64 lbs

Product Details

Allow flow in 1 direction to prevent backflow. Bronze seats. Directional arrow cast into valve aids with installation.Mount vertical or horizontal. Use in plumbing and heating applications. Meet ASTM B62 and MSS-SP-80 standards,except Low-Lead models. Maximim pressure: 125 PSI WSP, 200 PSI nonshock CWP: cracking pressure: 0.5 PSI to 0.75 PSI. Maximum temperature: 406 Degrees F.

Technical Specs

  • Item Swing Check Valve
  • Length 4"
  • Mounting Position Horizontal Or Vertical
  • Size 1-1/2"
  • Material of Construction Bronze
  • Compliance -
  • Spring Material -
  • Seat Material -
  • Seal Material Brass
  • Max. Temp. 406 Degrees F
  • Standards MSS SP-80
  • Sub-Category Bronze
  • Connection Type FNPT
  • Max. Steam Pressure 125 psi WSP
  • Cracking Pressure 0.75 - 1 psi
  • Max. Water Pressure 200 psi
  • Cap to Inlet Center 2-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list