Skip Content
BRONZE BUNG WRENCH 1/2 DRIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BRONZE BUNG WRENCH 1/2 DRIVE

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBUNG-S-B2
  • Mfr. Model # BUNG-S-B2
  • UNSPSC # 27111765
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Bronze
  • Height 1-1/4"
  • For Use With 3/4" and 2" Bungs
  • Length 2-1/4"
  • Item Drum Bung Socket
  • Width 2-1/4"
  • Body Material Non-Sparking Bronze Alloy
  • Drive Size 1/2"
  • Diameter 2-1/4"
  • Assembled Size 2-1/4" x 2-1/4" x 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list