BRONZE ANGLE GLOBE VALVE 300 SWP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRONZE ANGLE GLOBE VALVE 300 SWP

MILWAUKEE VALVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWV582-12
  • Mfr. Model # 582-12
  • UNSPSC # 40141611
  • CATALOGUE PAGE # 1819
  • Shipping Weight 1.55 lbs

Product Details

Suitable for throttling service. Features include adjustable packing nuts for extended service life, full NPT thread depths, threaded bonnet, and malleable iron handwheels. Meet MSS SP-80.

Technical Specs

  • Item Globe Valve Angle
  • Stem Material Bronze
  • Standards MSS-SP-80
  • Handle Type Hand Wheel
  • Body Material Bronze
  • Class Class 300
  • Pipe Size 1/2"
  • Handle Material Malleable Iron
  • Connection Type FNPT
  • Top of Handle to Inlet Center 4"
  • Max. Steam Pressure 300 PSI
  • Max. Water Pressure 600 PSI
  • Bonnet Style Union
  • Max. Fluid Temp. 550 Degrees F
  • Inlet to Outlet Length 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list