Skip Content
BRONZE ANGLE GLOBE VALVE 300 SWP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRONZE ANGLE GLOBE VALVE 300 SWP

MILWAUKEE VALVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWV582-114
  • Mfr. Model # 582-114
  • UNSPSC # 40141611
  • CATALOGUE PAGE # 1819
  • Shipping Weight 5.15 lbs

Product Details

Suitable for throttling service. Features include adjustable packing nuts for extended service life, full NPT thread depths, threaded bonnet, and malleable iron handwheels. Meet MSS SP-80.

Technical Specs

  • Standards MSS-SP-80
  • Stem Material Bronze
  • Item Globe Valve Angle
  • Handle Type Hand Wheel
  • Body Material Bronze
  • Pipe Size 1-1/4"
  • Class Class 300
  • Handle Material Malleable Iron
  • Connection Type FNPT
  • Top of Handle to Inlet Center 2-1/16"
  • Max. Fluid Temp. 550 Degrees F
  • Inlet to Outlet Length 6-7/8"
  • Max. Steam Pressure 300 PSI
  • Max. Water Pressure 600 PSI
  • Bonnet Style Union

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list