Skip Content
BRONZE ANGLE GLOBE VALVE 125 SWP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRONZE ANGLE GLOBE VALVE 125 SWP

MILWAUKEE VALVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWV504-14
  • Mfr. Model # 504-14
  • UNSPSC # 40141611
  • CATALOGUE PAGE # 1819
  • Shipping Weight 0.45 lbs

Product Details

Suitable for throttling service. Features include adjustable packing nuts for extended service life, full NPT thread depths, threaded bonnet, and malleable iron handwheels. Meet MSS SP-80.

Technical Specs

  • Item Angle Valve
  • Stem Material Bronze
  • Standards MSS SP-80
  • Class Class 125
  • Handle Type Hand Wheel
  • Pipe Size 1/4"
  • Body Material Bronze
  • Handle Material Malleable Iron
  • Connection Type FNPT
  • Top of Handle to Inlet Center 3-1/16"
  • Inlet to Outlet Length 3/4"
  • Max. Steam Pressure 300 PSI
  • Max. Water Pressure 600 PSI
  • Valve Stem Type Rising
  • Max. Fluid Temp. 353 Degrees F
  • Bonnet Style Union
  • Wedge Material Bronze

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list