Skip Content
BRONZE ANGLE GLOBE VALVE 125 SWP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRONZE ANGLE GLOBE VALVE 125 SWP

MILWAUKEE VALVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWV504-112
  • Mfr. Model # 504-112
  • UNSPSC # 40141611
  • CATALOGUE PAGE # 1819
  • Shipping Weight 3.22 lbs

Product Details

Suitable for throttling service. Features include adjustable packing nuts for extended service life, full NPT thread depths, threaded bonnet, and malleable iron handwheels. Meet MSS SP-80.

Technical Specs

  • Item Angle Valve
  • Standards MSS SP-80
  • Stem Material Bronze
  • Handle Type Hand Wheel
  • Body Material Bronze
  • Class Class 125
  • Pipe Size 1-1/2"
  • Handle Material Malleable Iron
  • Top of Handle to Inlet Center 5-3/4"
  • Connection Type FNPT
  • Max. Steam Pressure 125 PSI
  • Inlet to Outlet Length 1-13/16"
  • Max. Fluid Temp. 353 Degrees F
  • Bonnet Style Union
  • Wedge Material Bronze
  • Max. Water Pressure 200 PSI
  • Valve Stem Type Rising

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list