Skip Content
BROILERBRUSH,BLACK,CARBONSTEEL, 30- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BROILERBRUSH,BLACK,CARBONSTEEL, 30-

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YTT3
  • Mfr. Model # 1YTT3
  • UNSPSC # 47131605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item Broiler Brush
  • Overall Length 30-1/2"
  • Handle Colour Brown
  • Handle Material Wood
  • Bristle Material Carbon Steel
  • Bristle Color Black
  • Brush Length 8-1/2"
  • Brush Width 5"
  • Cleaning Brush Style Long Handle
  • Handle Length 30"
  • Trim Length 1"
  • Chemical Resistant No
  • Temperature Resistant Yes
  • Acid Resistant No
  • FDA Compliant No
  • Color Coding System No
  • Brush Bristle Firmness Stiff

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list