Skip Content
BROADCAST SPREADER 8 IN POLY WHEELS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BROADCAST SPREADER 8 IN POLY WHEELS

EARTHWAY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EWY2030S
  • Mfr. Model # 2030S
  • UNSPSC # 21101804
  • CATALOGUE PAGE # 350
  • Shipping Weight 10.04 lbs

Technical Specs

  • Capacity 65 lbs.
  • Item Broadcast Spreader
  • Features Cable Linkage
  • For Use With Grass Seed, Fertilizer, and Salt
  • Handle Loop
  • Wheel Type Poly
  • Flow Control Cable
  • Axle Type Steel
  • Hopper Material Polypropylene
  • Wheel Width 1-1/2"
  • Frame Steel
  • Wheel Dia. 8"
  • Spread Width 12 ft.
  • Drop Type 3 Hole

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list