Skip Content
BROADCAST SPREADER,60 LB.,PNEUMATIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BROADCAST SPREADER,60 LB.,PNEUMATIC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10F635
  • Mfr. Model # 10F635
  • UNSPSC # 27112907
  • CATALOGUE PAGE # 350
  • Shipping Weight 18.9 lbs

Product Details

Light duty units feature poly hoppers, steel tube frames and fingertip-controlled cable linkage flow control. Commercial duty units feature steel tube frames, larger tires, and fingertip-controlled rod linkage flow control. Professional duty push units feature stainless steel frames.

Technical Specs

  • Capacity 60 lbs.
  • Features Calibrated Flow Rate Control Plate
  • Item Broadcast Spreader
  • Handle Loop
  • Frame Steel
  • Wheel Type Pneumatic
  • Flow Control Cable
  • For Use With Grass Seed, Fertilizer, and Salt
  • Wheel Width 4"
  • Hopper Material Polypropylene
  • Drop Type 1 Hole
  • Wheel Dia. 10"
  • Spread Width 12 ft.
  • Includes Cover
  • Axle Type Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list