Skip Content
BROADCAST SPREADER 100LBS CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BROADCAST SPREADER 100LBS CAPACITY

SNOWEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SNXSP65
  • Mfr. Model # SP65
  • UNSPSC # 27112907
  • CATALOGUE PAGE # 350
  • Shipping Weight 35.0 lbs

Product Details

Features steel tube frames, larger tires, fingertip-controlled rod linkage flow control, and stainless steel axles. SP85SS also features a stainless steel frame for enhanced corrosion protection.

Technical Specs

  • Capacity 100 lbs.
  • Features Heavy Duty Transmission and Large Tires
  • For Use With Salt and Rock Salt
  • Includes Hopper Screen and Cover
  • Item Spreader
  • Handle Fixed T
  • Flow Control Cable
  • Wheel Type Knobby
  • Hopper Material Poly
  • Wheel Dia. 10"
  • Frame Powder Coated Steel
  • Axle Type Steel
  • Drop Type High Output
  • Spread Width Up to 20 ft.
  • Wheel Width 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list