BROADCAST SPRDR 125LB CAP 14IN TIRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BROADCAST SPRDR 125LB CAP 14IN TIRE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4UHD1
  • Mfr. Model # 4UHD1
  • UNSPSC # 27112907
  • CATALOGUE PAGE # 350
  • Shipping Weight 47.0 lbs

Product Details

125 lb broadcast spreader. Wheel size 14.0 x 5.3 inches. Pneumatic wheel type. Spread of 10 to 12 ft. Solid direct connect linkage. 1 inch steel frame.

Technical Specs

  • Features Solid Linkage Control
  • For Use With Grass Seed, Fertilizer, and Ice Melt
  • Capacity 125 lbs.
  • Includes Hopper Screen and Cover
  • Wheel Type Pneumatic
  • Handle Fixed T
  • Item Broadcast Spreader
  • Frame Steel
  • Flow Control Rod
  • Axle Type Stainless Steel
  • Hopper Material Polypropylene
  • Wheel Width 5-3/8"
  • Wheel Dia. 14"
  • Drop Type 1 Hole
  • Spread Width 12 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list