Skip Content
BROAD SHORT UTILITY SHEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BROAD SHORT UTILITY SHEAR

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN22001
  • Mfr. Model # 22001
  • UNSPSC # 27111506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Application For Cutting Light Wire, Fabric, Cable and Cordage
  • Overall Length 8"
  • Item Broad Blade Utility Scissor
  • Blade Material Nickel Chrome
  • Handle Colour Chrome
  • Handle Material Nickel Chrome Plated
  • Length of Cut 2"
  • Features Nickel Chrome Plating Resists Corrosion and Rusting, Broad, Short Jaws Provide Powerful Cutting Action, (1) Blade is Serrated for Non-Slip Cutting Action, Cuts Light Wire, Fabric, Cable and Cordage
  • Adjustable No
  • Handle Design Ring and Enlarged Bow
  • Cutting Edge Serrated
  • Tip Shape Sharp
  • Primary Application Shop
  • Handle Style Straight
  • Left/Right Hand Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list