Skip Content
BRKR 2P 50A GROUND FAULT PROTECTI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BRKR 2P 50A GROUND FAULT PROTECTI

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDQOB250GFI
  • Mfr. Model # QOB250GFI
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Max. AIR Rating 10 kA
  • Item Circuit Breaker
  • For Use With NQOD Panelboards
  • Number of Poles 2
  • Frame Size 100A/QO
  • Circuit Breaker Type Ground Fault Circuit Interrupter (Class A - 5mA)
  • Terminal Connection Lug
  • Standards UL, CSA
  • Amps 50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list