Skip Content
BRKR 1P 20AMP WITH S.T. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BRKR 1P 20AMP WITH S.T.

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDQOB1201021
  • Mfr. Model # QOB1201021
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.63 lbs

Technical Specs

  • Item Circuit Breaker
  • For Use With NQOD Panelboards
  • Number of Poles 1
  • Max. AIR Rating 10 kA
  • Terminal Connection Screw Clamp
  • Frame Size 100A/QO
  • Circuit Breaker Type Shunt Trip
  • Amps 20
  • Standards UL, CSA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list