BRITELINE JACKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BRITELINE JACKET

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNDF167
  • Mfr. Model # DF167
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Colour Hi-Viz Orange
  • Item Jacket
  • Size 5X-Large
  • Material 45% Nomex IIIA, 55% Lenzing FR
  • Length 31"
  • Closure Type Zipper
  • Standards NFPA 70E. CSA z96-09 Class 2
  • ATPV Rating 11.8 cal/cm²
  • Number of Inside Pockets 2
  • Fits Chest Size 61" - 69"
  • Number of Outside Pockets 3
  • Hazard Risk Category (HRC) 2
  • Insulated No
  • Fabric Weight 8.0 oz

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list