Skip Content
BRITELINE JACKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BRITELINE JACKET

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNDF164
  • Mfr. Model # DF164
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Colour Hi-Viz Orange
  • Material 45% Nomex IIIA, 55% Lenzing FR
  • Item Jacket
  • Length 28"
  • Standards NFPA 70E. CSA z96-09 Class 2
  • Closure Type Zipper
  • Size 2X-Large
  • Hazard Risk Category (HRC) 2
  • ATPV Rating 11.8 cal/cm²
  • Fabric Weight 8.0 oz
  • Insulated No
  • Number of Outside Pockets 3
  • Fits Chest Size 49" - 52"
  • Number of Inside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list