Skip Content
BRITELINE JACKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BRITELINE JACKET

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNDF163T
  • Mfr. Model # DF163T
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Colour Hi-Viz Orange
  • Item Jacket
  • Length 29"
  • Material 45% Nomex IIIA, 55% Lenzing FR
  • Size X-Large Tall
  • Closure Type Zipper
  • Standards NFPA 70E. CSA z96-09 Class 2
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 8.0 oz
  • ATPV Rating 11.8 cal/cm²
  • Number of Inside Pockets 2
  • Insulated No
  • Number of Outside Pockets 3
  • Fits Chest Size 45" - 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list