Skip Content
BRITELINE JACKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BRITELINE JACKET

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNDF160T
  • Mfr. Model # DF160T
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Item Jacket
  • Length 26"
  • Colour Hi-Viz Orange
  • Material 45% Nomex IIIA, 55% Lenzing FR
  • Size Small Tall
  • Closure Type Zipper
  • Standards NFPA 70E. CSA z96-09 Class 2
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 8.0 oz
  • ATPV Rating 11.8 cal/cm²
  • Insulated No
  • Fits Chest Size 35" - 36"
  • Number of Inside Pockets 2
  • Number of Outside Pockets 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list