BRITELINE JACKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BRITELINE JACKET

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNDF156
  • Mfr. Model # DF156
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Size 4X-Large
  • Colour Hi-Viz Yellow
  • Length 30"
  • Item Jacket
  • Material 45% Nomex IIIA, 55% Lenzing FR
  • Closure Type Zipper
  • Standards NFPA 70E, ANSI 107-2010, Class 3, Level 2
  • Hazard Risk Category (HRC) 2
  • Insulated No
  • ATPV Rating 11.8 cal/cm²
  • Fabric Weight 8.0 oz
  • Fits Chest Size 57" - 60"
  • Number of Inside Pockets 2
  • Number of Outside Pockets 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list