Skip Content
BRITELINE JACKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BRITELINE JACKET

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNDF153T
  • Mfr. Model # DF153T
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Colour Hi-Viz Yellow
  • Item Jacket
  • Length 29"
  • Size X-Large Tall
  • Material 45% Nomex IIIA, 55% Lenzing FR
  • Standards NFPA 70E, ANSI 107-2010, Class 3, Level 2
  • Closure Type Zipper
  • ATPV Rating 11.8 cal/cm²
  • Insulated No
  • Hazard Risk Category (HRC) 2
  • Fits Chest Size 45" - 48"
  • Fabric Weight 8.0 oz.
  • Number of Inside Pockets 2
  • Number of Outside Pockets 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list