BRITELINE JACKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BRITELINE JACKET

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNDF151
  • Mfr. Model # DF151
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Colour Hi-Viz Yellow
  • Item Jacket
  • Length 25"
  • Size Medium
  • Material 45% Nomex IIIA, 55% Lenzing FR
  • Standards NFPA 70E, ANSI 107-2010, Class 3, Level 2
  • Closure Type Zipper
  • ATPV Rating 11.8 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 8.0 oz
  • Number of Outside Pockets 3
  • Insulated No
  • Number of Inside Pockets 2
  • Fits Chest Size 37" - 40"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list