BRISTOL MULTI-SPLINE 11 PC SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRISTOL MULTI-SPLINE 11 PC SET

XCELITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XCL99PS60
  • Mfr. Model # 99PS60
  • UNSPSC # 27111741
  • CATALOGUE PAGE # 96
  • Shipping Weight 0.9 lbs

Technical Specs

  • Item Screwdriver Set
  • Includes 0.048", 0.060", 0.069", 0.072", 0.078", 0.096", 0.111", 0.145", 0.183", 4" Blade Extension, 4" Amber Handle
  • Finish Chrome Plated
  • Number of Pieces 11
  • Handle Design Round
  • Handle Material Plastic
  • Shank Shape Round
  • Shank Material Chrome molybdenum Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list