BRIEFCASE TOOL 2187CVSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRIEFCASE TOOL 2187CVSE

FACOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFT-BV.7A
  • Mfr. Model # FT-BV.7A
  • UNSPSC # 27111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.2 lbs

Technical Specs

  • Colour Black
  • Features Fold Down Front, Galvanized Steel Base, Removable Double-Sided Tilting Panel, Back Panel w/11-Slot Tool Holder
  • Number of Pockets 1
  • Item Tool Storage Case
  • Material Leather
  • Nominal Overall Depth 13"
  • Nominal Overall Height 13"
  • Nominal Overall Width 7"
  • Primary Tool Bag Color Black
  • Overall Depth 13"
  • Number of Pieces 1
  • Overall Height 7-1/4"
  • Closure Type Clasp
  • Number of Inside Pockets 34
  • Number of Outside Pockets 1
  • Overall Width 17-1/2"
  • Basic Material Leather
  • Typical Bag or Tote Application General Purpose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list