Skip Content
BRIEFCASE TOOL 2184CVSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRIEFCASE TOOL 2184CVSE

FACOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFT-BV.5A
  • Mfr. Model # FT-BV.5A
  • UNSPSC # 27111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.15 lbs

Technical Specs

  • Features Removable Tray, Sliding Drawers: (1) 4 Trays Partition able into 1 To 8 Compartments, Tilting Rear Panel With 22-Slot Tool Holder
  • Colour Black
  • Item Tool Storage Case
  • Material Leather
  • Number of Pockets 0
  • Nominal Overall Width 1"
  • Nominal Overall Depth 4"
  • Nominal Overall Height 4"
  • Primary Tool Bag Color Black
  • Number of Pieces 1
  • Overall Height 8-1/2"
  • Overall Depth 12-1/2"
  • Closure Type Clasp
  • Overall Width 16-3/4"
  • Number of Inside Pockets 26
  • Basic Material Leather
  • Number of Outside Pockets 0
  • Typical Bag or Tote Application General Purpose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list