!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BOXER BRIEF, DOUBLE PANEL FRONT, FLY OPENING, BLACK, 3 5/8 IN INSEAM, MEDIUM, COTTON/POLYESTER, PK 2

BOXER BRIEF, DOUBLE PANEL FRONT, FLY OPENING, BLACK, 3 5/8 IN INSEAM, MEDIUM, COTTON/POLYESTER, PK 2

STANFIELD'S LIMITED

BOXER BRIEF, DOUBLE PANEL FRONT, FLY OPENING, BLACK, 3 5/8 IN INSEAM, MEDIUM, COTTON/POLYESTER, PK 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOXER BRIEF, DOUBLE PANEL FRONT, FLY OPENING, BLACK, 3 5/8 IN INSEAM, MEDIUM, COTTON/POLYESTER, PK 2

BOXER BRIEF, DOUBLE PANEL FRONT, FLY OPENING, BLACK, 3 5/8 IN INSEAM, MEDIUM, COTTON/POLYESTER, PK 2

STANFIELD'S LIMITED

https://catalogue.grainger.ca/2023?hybris=true
  • Item # NVT9482-552M
  • Mfr. Model # 9482-552-M
  • UNSPSC # 53100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

Made of 50 percent cotton and 50 percent polyester, these black boxer briefs are mid-thigh length, with a double panel front, and a fly opening. They come in a pack of two, and are size medium, made to fit a 34- to 36-inch waist with a 3 5/8-inch inseam.

Technical Specs

  • Item Boxer Brief
  • Size Medium
  • Material 50% Cotton, 50% Polyester
  • Garment Style Boxer Brief
  • Inseam 3-5/8"
  • Colour Black
  • Fits Waist Size 34" - 36"
  • Gender Men's
  • Style 9482
  • Features Double Panel Front, Fly Opening, Mid Thigh Length

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list