Skip Content
BRIDGE HOSE AND CBL AL 48X9 YEL/BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRIDGE HOSE AND CBL AL 48X9 YEL/BLK

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESLHCR48YB
  • Mfr. Model # LHCR48YB
  • UNSPSC # 24141510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.0 lbs

Technical Specs

  • Overall Length (Ft.) 4
  • Package Quantity 1
  • Item Hose and Cable Crossover
  • Cable Size (In.) 2-1/2 x 1-1/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list