Skip Content
BRIDGE HOSE AND CBL AL 48X3 YEL/BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRIDGE HOSE AND CBL AL 48X3 YEL/BLK

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESWR48YB
  • Mfr. Model # WR48YB
  • UNSPSC # 24141510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Overall Length (Ft.) 4
  • Package Quantity 1
  • Item Extruded Aluminium Hose and Cable Crossover
  • Cable Size (In.) 1-1/4 x 5/16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list