Skip Content
BRIDGE HOSE AND CBL AL 36X9 YEL/BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRIDGE HOSE AND CBL AL 36X9 YEL/BLK

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESLHCR36YB
  • Mfr. Model # LHCR36YB
  • UNSPSC # 24141510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Technical Specs

  • Overall Length (Ft.) 3
  • Package Quantity 1
  • Cable Size (In.) 2-1/2 x 1-1/4
  • Item Hose and Cable Crossover
  • Storage Length (Ft.) 3.00

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list