Skip Content
BRIDGE HOSE AND CABLE ALUMINM 60X21 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRIDGE HOSE AND CABLE ALUMINM 60X21

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESXHCR60
  • Mfr. Model # XHCR60
  • UNSPSC # 24141510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 72.0 lbs

Technical Specs

  • Overall Length (Ft.) 5
  • Package Quantity 1
  • Cable Size (In.) 4-1/2 x 3-1/8
  • Item Extruded Aluminium Hose and Cable Crossover

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list